Shop All Traffic Signs
Signmission
Truck Sign No Trucks Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22786
Mfr # A-1824-22786
Zoro # G009594545
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1824-22786
- Zoro # G009594545
- UPC # 785590103262
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 420 lb (3500280)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, 5XL, REG (K87-PRT5XLREG)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- MAPA Cleanroom Gloves, Size 10, 20 mil, PK72 (E-194)
- SIGNMISSION No Thru Traffic-No Trucks Except Delivery Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-23565 (A-1824-23565)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17167)
- SIGNMISSION Private Driveway No Turn Around, Heavy-Gauge Aluminum, 12" x 18", A-1218-24856 (A-1218-24856)
- SIGNMISSION Do Not Block Driveway Allow 10 Ft Clearance on Either Side Alum Sign, 18" x 18", TG-1818-24168 (A-DES-TG-1818-24168)
- SIGNMISSION OSHA, Door Not For Pedestrian Traffic Use Main, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12580)
- SIGNMISSION Traffic Entrance Sign Entrance Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24409 (A-1218-24409)
- NMC School Speed Limit 15 Mutcd Sign (TM606DG)
- Signmission Traffic Signs