Shop All Banners
Signmission
STROMBOLI BANNER SIGN pizza subs italian restaurant deli
Mfr # B-96 Stromboli
Zoro # G009668345
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 96 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # B-96 Stromboli
- Zoro # G009668345
- UPC # 718088517920
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 96 in |
Length | 36 in |
Size | 36 in x 96 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bagger-Triple 54 / (49A70002100)
- COMPONENT HARDWARE Type VI 16" H x 16" W x 1-3/4" D Aluminu (FA51-1616)
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 111656 50 lbs Black Oil Sunflower for Wild Bird Feed (111656)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-24X50)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-Beef Jerky)
- SIGNMISSION THAI FOOD BANNER SIGN pad thai sushi satay curry spring rolls tofu take (B-Thai Food)
- SIGNMISSION CAR RENTAL BANNER SIGN auto rent daily weekly automobile low rate one way (B-Car Rental)
- SIGNMISSION LAUNDROMAT BANNER SIGN wash fold coin laundry dry cleaning 24 hour open (B-Laundromat)
- SIGNMISSION JUMBO CORN DOGS BANNER SIGN cornbread deep fried on a stick hot fresh (B-72 Jumbo Corn Dogs)
- SIGNMISSION AIR CONDITIONING SERVICE BANNER SIGN ac cooling air cold maintenance (B-120 Air Conditioning Service)
- SIGNMISSION Biscuits & Gravy Banner Heavy Duty 13 Oz Vinyl with Grommets (B-Biscuits & Gravy)
- Signmission Banners