Shop All Stop Signs
Signmission
Stop Sign 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-C-16-6PK-99883
Mfr # FD-C-16-6PK-99883
Zoro # G509591501
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # FD-C-16-6PK-99883
- Zoro # G509591501
- UPC # 807330671630
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 0.01 in |
Height | 16 in |
Length | 16 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, 2XL, Blue (SA6605-20)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 5 ft. L x (CD 3435YB)
- BRADY Collapsible Wall Containment Berm, 119gal (SB-SL46)
- LYLE Church Parking Sign, 18" x 12, T1-1494-EG_12x18 (T1-1494-EG_12x18)
- SIGNMISSION Stop Sign 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99883 (FD-2-C-16-99883)
- BRADY Stop Sign, 24" W, 24" H, English, Aluminum, Red, Sign Mounting Style: Post Mounting (95044)
- LYLE Stop Beware of Pedestrians Sign, 12" W, 12" H, English, Recycled Aluminum, Red (ST-015-12HA)
- TAPCO Stop For Pedestrian Sign, 12" W, 36" H, English (373-05103)
- ZING Stop For Pedestrian Sign, 18" W, 24" H, English, Aluminum, Red, White (2428)
- NMC Security Stop Sign - Stop (SS3R)
- LYLE Stop Emergency Vehicles Only Sign, 12" W, 18" H, English, Aluminum, White (T1-1847-HI_12x18)
- Signmission Stop Signs