Shop All Traffic Signs
Signmission
Speed Regulation Speed Limit 5 Mph Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-22876
Mfr # A-DES-G-1818-22876
Zoro # G509794377
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-22876
- Zoro # G509794377
- UPC # 196617231576
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18" |
Height | 18" |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rope Grab, For Rope Size 5/8", Steel (30HG85)
- BDG Welding Glove Split Leather Gauntlet Kevlar Sewn Gold, Shrink Wrapped, Size M (60-1-1500-M-K)
- AZAR DISPLAYS 11"W x 14"H Hanging Poster Frame, PK4 (172710)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- SIGNMISSION OSHA Caution Decal, Slow Down Pedestrian Traffic, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-CS-D-1824-L-19232)
- SIGNMISSION Do Not Plow Snow Against Fence Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24142 (A-1218-24142)
- SIGNMISSION Driveway All Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24129 (A-1824-24129)
- SIGNMISSION Trucks Sign Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22781 (A-1824-22781)
- SIGNMISSION OSHA Sign, Door Not For Pedestrian Traffic Use Main, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12580)
- SIGNMISSION OSHA Sign, Construction Area No Pedestrian Traffic, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12529)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1442-HI_12x18 (T1-1442-HI_12x18)
- Signmission Signs