Shop All Traffic Signs
Signmission
Speed Limit 15 Mph Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22879
Mfr # A-DES-BW-1818-22879
Zoro # G309794362
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-22879
- Zoro # G309794362
- UPC # 196617231460
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18" |
Height | 18" |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20851)
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- SUPER ANCHOR SAFETY RS-20 90⁰ Bend 20ga. 430sst w/Forged 304sst D-ring. Dual Hole Size. (2816-WS)
- KGS BOOT GUARD Heavy Duty Nylon Brown Lace, 72" (172BR)
- SIGNMISSION Designer Series-No Trucks In Driveway With Graphic Black & Gold, 18" x 18", BG-1818-9810 (A-DES-BG-1818-9810)
- SIGNMISSION OSHA Sign, No Pedestrian Traffic Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Bilingual Spanish (OS-DS-D-35-VS-1468)
- SIGNMISSION Do Not Plow Snow Against Fence Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24142 (A-1218-24142)
- SIGNMISSION Speed Regulation Speed Limit 5 Mph Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-22876 (A-DES-G-1818-22876)
- SIGNMISSION Designer Series-Speed Humps Ahead, Tan & Green Heavy-Gauge Aluminum, 24" x 18", TG-1824-9887 (A-DES-TG-1824-9887)
- SIGNMISSION Caution Automatic Gate Do Not Block Driveway Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24284 (A-DES-TG-1818-24284)
- SIGNMISSION No Thru Traffic-No Trucks Except Delivery Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-23565 (A-1824-23565)
- Signmission Traffic Signs