Shop All Banners
Signmission
Same Day Delivery Banner Concession Stand Food Truck Single Sided
Mfr # B-72-30152
Zoro # G209665656
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Height 72 in
- Thickness 0.1 in
- Size 24 in x 72 in
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # B-72-30152
- Zoro # G209665656
- UPC # 196617396077
- Country of Origin United States
- Category Banners
Dimensions
Length | 24 in |
Height | 72 in |
Size | 24 in x 72 in |
Details
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Notched Hi-Lift Blade For Grasshopper Oem : 320253 320-425 (320-425)
- ZORO SELECT Pennants, Polyethylene, Multicolor, 60 ft. (PL-1 M/C)
- VIKAN Water Nozzle, 351 psi, 5-1/2In, White (93245)
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene (PT-202-50X50)
- SIGNMISSION Ramen Banner Concession Stand Food Truck Single Sided (B-30141)
- SIGNMISSION FIREWOOD BANNER SIGN fire wood split hickory cord delivered stacked (B-120 Firewood)
- SIGNMISSION COSTUME JEWELRY BANNER SIGN bracelet earrings necklace watches silver (B-Costume Jewelry)
- SIGNMISSION Tornado Fries Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-Tornado Fries)
- SIGNMISSION WE BUY AND SELL USED PHONES BANNER SIGN cellphones iphone lg samsung (B-96 We Buy And Sell Used Pho)
- SIGNMISSION CHICKEN WINGSBANNER SIGN crispy spicy buffalo hot dipping sauce (B-120 Chicken Wings)
- SIGNMISSION WE BUY CARS BANNER SIGN vehicles cars automobiles buyer dealership (B-96 We Buy Cars)
- Signmission Banners