Shop All Banners
Signmission
Sale 20% Off Banner Concession Stand Food Truck Single Sided
Mfr # B-120-30149
Zoro # G409659899
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Length 48 in
- UV Resistant Yes
- Thickness 0.1 in
- Size 48 in x 120 in
Product Information
- Brand Signmission
- MFR # B-120-30149
- Zoro # G409659899
- UPC # 196617389604
- Country of Origin United States
- Category Banners
Dimensions
Length | 48 in |
Size | 48 in x 120 in |
Height | 120 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MARK EDGING PROF 4-1/2""X20' (25320)
- LOGO BRANDS Baltimore Orioles Quad Chair (504-13Q)
- PRINCE CASTLE Scraper, Grill (161)
- TRUE TEMPER WHEELBARRW STEEL BLK 4CF (S4U30)
- SIGNMISSION Dry Ice Sold Here Banner Concession Stand Food Truck Single Sided (B-30050)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian homemade (B-120 Gelato)
- SIGNMISSION E-CIGS & E-LIQUIDS BANNER SIGN smoking head shop cigarette vape vaporize (B-Ecig & Eliquid)
- SIGNMISSION WHEEL ALIGNMENT BANNER SIGN tire fix repair align auto repair (B-96 Wheel Alignment)
- SIGNMISSION Cotton Candy In A Cup Banner Concession Stand Food Truck Single Sided (B-60 Cotton Candy In A Cup19)
- SIGNMISSION POPSICLES BANNER SIGN sweets frozen fruit dessert ice pop stick freeze pop ice (B-Popsicles)
- SIGNMISSION RESTROOM BANNER SIGN john stall water closet ladies room bathroom (B-72 Restroom)
- Signmission Banners