Shop All Security & Access Signs
Signmission
Safety Sign, OSHA Notice, 5" Height, Key For Access Is In The Office Sign, Portrait
Mfr # OS-NS-D-35-V-13892
Zoro # G909351743
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Key For Access Is In The Office Sign
- Height 5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-NS-D-35-V-13892
- Zoro # G909351743
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5" |
Height | 5" |
Details
Item | OSHA Notice |
Legend | Key For Access Is In The Office Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (55KY19)
- SIGNMISSION Designer Series Authorized Permit Parking Only, Red & White Aluminum Sign, 18" x 24", RW-1824-24330 (A-DES-RW-1824-24330)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- SAFE HANDLER Bump Cap, 4 Point Pin Lock Suspension, Red (BIS-RBC-14-1)
- SIGNMISSION Safety Sign, OSHA WARNING, 24" Height, Livestock Guardian Dog On Duty, Portrait (OS-WS-D-1824-V-13307)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Confined Space Enter Bilingual (DS-Confined Space Enter Bilingual)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, 5" Width, NOTICE Employees Only Sign, Landscape (OS-NS-D-35-L-15610)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Employees Only Beyond This Point Sign, Portrait (OS-NS-A-710-V-11988)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Warehouse Personnel Sign With Symbol, Portrait (OS-NS-D-57-V-16853)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24938 (A-1218-24938)
- NMC Warning Private Property Keep Out Sign, W460AB (W460AB)
- Signmission Security & Access Signs