Shop All Facility Signs
Signmission
Safety Sign, OSHA Notice, 12" Height, Blocked Door Sign, Landscape
Mfr # OS-NS-D-1218-L-10368
Zoro # G509324123
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Blocked Door Sign
- Height 12"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-NS-D-1218-L-10368
- Zoro # G509324123
- UPC # 709750079013
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 12" |
Length | 18" |
Size | 18" X 12" |
Details
Item | OSHA Notice |
Legend | Blocked Door Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NG-A)
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Vibe, Orange (20773)
- HONEYWELL Saline Personal Eyewash Bottles, 4 oz Bottle, PK24 (32-000452-0000)
- CAROLINA SHOE Work Boots, Mens, 14, D, Mesh, 8inH, Brown, PR (CA9582)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Blocked Door Sign, Landscape (OS-NS-D-710-L-10368)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, These Doors Are Electronically Controlled Sign, Landscape, 10PK (OS-NS-D-35-L-18580-10PK)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, NOTICE Use Of Camera Or Video Prohibited Sign, Landscape (OS-NS-A-710-L-16789)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Co2 Fire Extinguisher Inside Sign, Portrait (OS-NS-D-1824-V-10695)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, NOTICE Designated Smoking Area Sign, Landscape (OS-NS-P-1218-L-15402)
- SIGNMISSION Public Safety, 5" Height, Decal, OS-NS-D-57-25520 (OS-NS-D-57-25520)
- SIGNMISSION Safety Sign, 36 in Height, Vinyl, 14 in Length, Fresh Produce (D-36 Fresh Produce)
- Signmission Signs