Shop All Facility Signs
Signmission
Safety Sign, OSHA Danger, 24" Height, Aluminum, Do Not Stand Here Bilingual Spanish
Mfr # OS-DS-A-1824-VS-1165
Zoro # G209739593
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Do Not Stand Here Bilingual
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-A-1824-VS-1165
- Zoro # G209739593
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 18" |
Length | 24" |
Size | 24" X 18" |
Details
Item | OSHA Danger |
Legend | Do Not Stand Here Bilingual |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F78)
- BROTHER Continuos Label Stock (BMSLT405HP)
- SIGNMISSION OSHA Danger Decal, Propane No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-19467)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0000)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Do Not Leave Vehicle Unattended While, Landscape (OS-DS-D-57-L-2066)
- SIGNMISSION Safety Sign, OSHA , 10" Height, Rigid Plastic, No Boating Or Swimming No Fishing Sign, Portrait (OS-NS-P-710-V-14395)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Decaf Coffee Sign, Landscape (OS-NS-P-710-L-10948)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Delivery Entrance Sign With Symbol, Portrait, V-10969 (OS-NS-P-710-V-10969)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Washington (WS-D-1824-Washington)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Tool Storage Sign, Landscape (OS-NS-P-1014-L-18692)
- HILLMAN English White Open/Close Clock Sign 6 in. H X 12 in. W, 3PK (848653)
- Signmission Signs