Shop All Facility Signs
Signmission
Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Horn Or Light Indicates A Refrigerant, Portrait
Mfr # OS-DS-P-710-V-2149
Zoro # G909478587
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Horn Or Light Indicates A Refrigerant
- Height 7"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-P-710-V-2149
- Zoro # G909478587
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 7" |
Length | 10" |
Size | 10" X 7" |
Details
Item | OSHA Danger |
Legend | Horn Or Light Indicates A Refrigerant |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater 5 Gauntlet Cuff Hot Mill Gloves, 12PK (G299KGT)
- ZING No Smoking Sign, Oregon, 7" H, 10" W, Plastic, Rectangle, English, 1861S (1861S)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant 2X (45811)
- KENT SAFETY Life Jacket, 3XL, 15.5lb, Foam, Yellow (150800-410-070-23)
- SIGNMISSION Tamales Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Tamales19 (D-DC-8 Tamales19)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Compressed Air Dry Air Receiver Sign, Portrait (OS-NS-D-1218-V-10744)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Universal Waste Storage Sign, Landscape (OS-NS-D-710-L-18773)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, Propane Shutoff, Landscape (OS-EM-A-710-L-10413)
- SIGNMISSION OSHA, 7" Height, Rigid Plastic, 10" x 7", Landscape, First Aid with Left Arrow (red on white) (OS-MISC-P-710-L-19495)
- SIGNMISSION OSHA Sign, 10" H, Warning Lead Work Area Poison No Smoking Or Eating (Bilingual Spanish), Landscape (OS-CL-D-710-L-19975)
- NMC Notice Wash Hands Before Returning To Work Sign, N43A (N43A)
- Signmission Signs