Shop All Facility Signs
Signmission
Safety Sign, 9 in Height, Vinyl, 6 in Length, Tacos, D-DC-12-Tacos
Mfr # D-DC-12-Tacos
Zoro # G809695657
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 9 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # D-DC-12-Tacos
- Zoro # G809695657
- UPC # 82481841266
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 9 in |
Length | 6 in |
Size | 12" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER TZe Series Standard Adhesive Laminated Labeling Tape, 0.5in., Black on White, 6PK (TZE2316PKB)
- GATOR GRIP Traction Tape, Conformable, 2"x60ft., Black (SG4102AL)
- BRADY Saf W, Sst, 1800 ft., Twister Plr (15424)
- GEORGIA BOOT Size 11 Men's Western Boot Composite Work Boot, Brown (GB00239)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Emergency Equipment Shut Down Off Only Sign, Landscape (OS-NS-A-710-L-11785)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Horn Or Light Indicates A Refrigerant, Portrait (OS-DS-D-710-V-2149)
- SIGNMISSION Fun Treats Ice Cream Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Fun Treats Ice Cream19 (D-DC-12 Fun Treats Ice Cream19)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 3.5" Height, AED Located Inside, Landscape (OS-EM-D-35-L-10288)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Backpacks Carry-On Items And Sign, Portrait (OS-NS-A-1824-V-10291)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Crane Disconnect, Landscape (OS-DS-D-57-L-2075)
- NMC Danger Non-Potable Water Sign, DGA5PB (DGA5PB)
- Signmission Signs