Shop All Facility Signs
Signmission
Safety Sign, 24 in Height, Vinyl, 9 in Length, Spray Tan
Mfr # D-24 Spray Tan
Zoro # G009674025
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 24 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # D-24 Spray Tan
- Zoro # G009674025
- UPC # 738435841591
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 24 in |
Size | 24" |
Length | 9 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal is printed on premium grade exteror vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, HPPE, XL, PR (KCHA5-05-XL)
- MSA SAFETY Chin Protector, V-Gard Nitrometer Visor (10115828)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (570S23BK)
- SAFETY TECHNOLOGY INTERNATIONAL Protective Cover-Horn/Speaker/Strobe (STI-1215)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Waffles, D-DC-12-Waffles (D-DC-12-Waffles)
- SIGNMISSION OSHA Sign, 3.5" Height, Please Do Not Sit Stand Or Climb Here Thank You, Landscape, 10PK (OS-DS-D-35-L-2106-10PK)
- SIGNMISSION We Cater Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 We Cater19 (D-DC-8 We Cater19)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Standpipe Control Valve Sign, Landscape (OS-NS-P-710-L-18425)
- SIGNMISSION Safety Sign, 48 in Height, Vinyl, 18 in Length, Under New Management (D-48 Under New Management)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-A-710-V-12848)
- NMC Symbol Lower Rescue Boat To Water Imo Label, IMO193R (IMO193R)
- Signmission Signs