Shop All Facility Signs
Signmission
Safety Sign, 18 in Height, Aluminum, 12 in Length, Equine - Pennsylvania
Mfr # A-1218 Equine - Pennsylvania
Zoro # G309590780
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218 Equine - Pennsylvania
- Zoro # G309590780
- UPC # 655257294209
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-4)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Black (TB01064A001)
- BULLARD Full Brim Hard Hat, 6 1/2 to 8 Fits Hat (AVBKRGCS)
- CONDOR Safety Glasses, Persuader Series, Anti-Scratch, Frameless, Black Arm, Clear Lens (4EY98)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, NOTICE Door Blocked Sign, Landscape (OS-NS-P-1218-L-15499)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Off Limits By Order Of The Commander Sign, Portrait (OS-NS-D-1014-V-16926)
- SIGNMISSION Sign, 18" H, Rigid Plastic, Fuel Shutoff Push Button Sign With Symbol, Portrait, 1218-V-12944 (OS-NS-P-1218-V-12944)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Do Not Climb Sign, Landscape (OS-NS-P-1218-L-11117)
- SIGNMISSION OSHA SAFETY FIRST, 14" Height, Aluminum, 14" x 10", Portrait, Emergency Propane Shutoff (OS-SF-A-1014-V-11074)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Lockout Tagout Setup Maintenance Bilingual Spanish (OS-DS-D-1014-VS-1428)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, Video Surveillance No Illegal Dumping Violators Sign, Landscape (OS-NS-P-1218-L-18875)
- Signmission Facility Signs