Shop All Electrical Hazard Signs
Signmission
Safety Sign, 14 in Height, Plastic, High Voltage Keep Away
Mfr # DS-High Voltage Keep Away
Zoro # G709775992
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # DS-High Voltage Keep Away
- Zoro # G709775992
- UPC # 738435801113
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Hard Hat Liner, Black, Polyester/Spandex (6813)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 4" W (FLM641-HZ)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAFW-QCBDPSMB)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL410)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-1014-L-18298)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, High Voltage Electrical, Portrait (OS-DS-D-35-V-2201)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Rigid Plastic, High Voltage 480 Volts, Portrait (OS-DS-P-1014-V-2200)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 7" Width, High Voltage Keep Away, Landscape, D-57-L-1344 (OS-DS-D-57-L-1344)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Watch For Power Lines Above Spanish (OS-DS-A-710-VS-1708)
- SIGNMISSION OSHA Sign, 12" Height, 18" Width, Rigid Plastic, High Voltage Authorized Personnel Only, Landscape (OS-DS-P-1218-L-1340)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472N85 (472N85)
- Signmission Signs