Shop All Chemical, Gas & Hazardous Material Signs
Signmission
Safety Sign, 14 in Height, Plastic, Hazardous Waste, DS-Hazardous Waste
Mfr # DS-Hazardous Waste
Zoro # G609666352
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # DS-Hazardous Waste
- Zoro # G609666352
- UPC # 738435801083
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Black Big Horn Jacket size S (48026)
- CONDOR High Visibility Safety Sign, 8 in H, 18 in W, PETG, V-Shape Projection, English, 480Y86 (480Y86)
- TRU-SPEC Tactical Polo, Desert Digital, XL, 34" L (1292)
- GUARDIAN Safety Glasses, Smoke Scratch Resistant (29G88HS)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Corrosive Liquids Bilingual Spanish (OS-DS-A-1014-VS-1106)
- SIGNMISSION OSHA Sign, 14" Height, Aluminum, Corrosive Liquids Bilingual Spanish, 1014-VS-1105 (OS-DS-A-1014-VS-1105)
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Aluminum, Gas Plant Emergency Shut Down Sign, Landscape (OS-NS-A-710-L-13020)
- SIGNMISSION OSHA Sign, 10" Height, 14" Width, Aluminum, Flammable Material No Smoking Or Open Flames, Landscape (OS-DS-A-1014-L-19370)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Non-Hazardous Waste Sign, Portrait (OS-NS-D-1014-V-15078)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Portrait Off-Road Diesel Only, Portrait (OS-DS-D-1824-V-2070)
- CONDOR Danger Sign, 10 in H, 14 in W, English, 34GG50 (34GG50)
- Signmission Chemical, Gas & Hazardous Material Signs