Shop All Facility Signs
Signmission
Safety Sign, 14 in Height, Plastic, 10 in Length, Equip In Depart Through Clean Daily
Mfr # NS-Equip In Depart Through Clean Daily
Zoro # G709787643
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # NS-Equip In Depart Through Clean Daily
- Zoro # G709787643
- UPC # 738435801717
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2 in. x 50 ft. L, Orange (50013-50)
- NEVS 1/2" wide x 500" Lavender Labeling Tape (T-05-Lavendar)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-501)
- TILLMAN Green Jacket size S (6230S)
- SIGNMISSION OSHA Notice Sign, 14" Height, Rigid Plastic, Designated Smoking Area Sign With Symbol, Portrait (OS-NS-P-1014-V-10976)
- SIGNMISSION OSHA Notice Sign, 5" Height, Temporarily Out Of Service Sign, 7" X 5", Landscape (OS-NS-D-57-L-18535)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 14" Height, Aluminum, Personal Eyewash Station, Portrait (OS-EM-A-1014-V-10522)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, NOTICE No Photos Or Video Allowed Sign, Landscape (OS-NS-P-710-L-16179)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, No Swimming Bilingual Spanish (OS-DS-P-710-VS-1709)
- SIGNMISSION OSHA Notice Sign, 5" H, NOTICE Do Not Dump Chemicals Down This Drain Sign, Portrait, 10PK (OS-NS-D-35-V-15430-10PK)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 24926 (A-1218-24926)
- Signmission Signs