Shop All Security & Access Signs
Signmission
Safety Sign, 12 in Height, Aluminum, Video Surv - Warn Premi
Mfr # A-1218 Video Surv - Warn Premi
Zoro # G209678649
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218 Video Surv - Warn Premi
- Zoro # G209678649
- UPC # 14891017993
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 1 in |
Height | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, L (08-3710-10 L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (16-530/S)
- MCR SAFETY Reading Glasses, +1.5, Clear, Polycarbonate (K3H15)
- BRADY Arc Flash Protection Label, 2"H x 3"W, PK100 (81105)
- SIGNMISSION OSHA Notice Sign, 12" Height, 18" Width, No Soliciting No Trespassing Sign With Symbol, Landscape (OS-NS-D-1218-L-14831)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Do Not Enter Bilingual Spanish (OS-DS-D-710-VS-1151)
- SIGNMISSION Designer Series-Private Road For Residents And Guests Only No Trespassing, 18" H, G-1818-9912 (A-DES-G-1818-9912)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Width, Aluminum, Not Open To General Public Sign, Landscape (OS-NS-A-1014-L-15189)
- SIGNMISSION OSHA Warning Sign, 24" Height, Rigid Plastic, Employees Only Beyond This Point, Portrait (OS-WS-P-1824-V-13641)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, NOTICE Truck Drivers Check In Sign, Landscape (OS-NS-D-1824-L-16758)
- NMC No Trespassing Sign, M58AB (M58AB)
- Signmission Signs