Shop All Security & Access Signs
Signmission
Safety Sign, 12 in Height, Aluminum, No Tres - No Trespassin
Mfr # A-1218 No Tres - No Trespassin
Zoro # G809659079
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218 No Tres - No Trespassin
- Zoro # G809659079
- UPC # 14891016613
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 1 in |
Height | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hard Hat Emblem Label, English, PK4, 45330 (45330)
- HEXARMOR XA Magnetic Face Shield (17-32001)
- BOX PARTNERS Tape Logic DL1116 3 x 5 in. - Freeze Upon Arrival Fluorescent Yellow Labels - Roll of 500 (DL1116)
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (8AFC8)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, Enter At Your Own Risk Sign, Portrait (OS-NS-P-1218-V-12068)
- SIGNMISSION OSHA Danger Sign, 18" Height, Rigid Plastic, Livestock Guardian Dog On Duty, Portrait (OS-DS-P-1218-V-2150)
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, No Pets Allowed On Premises Sign, Landscape, 1824-L-14742 (OS-NS-A-1824-L-14742)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Enter Bilingual Spanish (OS-DS-A-710-VS-1151)
- SIGNMISSION OSHA Danger Sign, 18" Height, Rigid Plastic, Unsafe Bridge Conditions Keep Out, Portrait (OS-DS-P-1218-V-2538)
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, No Personal Vehicles Beyond This Point Sign, Landscape (OS-NS-D-57-L-14740)
- NMC Caution Stay Clear Sign, C353PB (C353PB)
- Signmission Security & Access Signs