Signmission

Safety Sign, 12 in Height, Aluminum, 24833


product price: $19.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 18"
  • Height 18"
  • Sign Material Aluminum
  • Sign Mounting Style Mounting Holes
  • UV Resistant Yes
See all product information

Product Information

Dimensions

Width 18"
Height 18"

Details

Sign Material Aluminum
Sign Mounting Style Mounting Holes
UV Resistant Yes
Double Sided No
Thickness 0.1 in

Description

This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.