Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, Alcohol Free -No Alcoho
Mfr # A-1218 Alcohol Free -No Alcoho
Zoro # G509790195
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218 Alcohol Free -No Alcoho
- Zoro # G509790195
- UPC # 14891015982
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12 in x 18 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-498)
- PORTWEST Iona Cotton Coverall, L (C814)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Orange (10034035)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-L)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Please Keep Gate Closed Sign, Portrait (OS-NS-A-1824-V-17479)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Mississippi (WS-D-1824-Mississippi)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Before You Lift Remember Over Sign, Portrait (OS-NS-A-1014-V-10332)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Quarantine Materials Sign, Landscape (OS-NS-P-1218-L-17938)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Door Blocked Sign, Landscape (OS-NS-A-1014-L-15499)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Portrait Heavy Equipment Crossing, Portrait (OS-DS-A-1824-V-1816)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Industrial Water Do Not Drink Sign With Symbol, Landscape (OS-NS-P-1014-L-13693)
- Signmission Signs