Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, 24926
Mfr # A-1218-24926
Zoro # G009800691
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218-24926
- Zoro # G009800691
- UPC # 807330714252
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" x 18" |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 8 Women's Western Boot Steel Work Boot, Brown (GY9991)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62826-00US)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (32L)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 4x 30' (SGT-YBD-37)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, No Pedestrians Forklift Traffic Only Sign With Symbol, Landscape (OS-NS-P-1014-L-14726)
- SIGNMISSION OSHA Caution, 7" Height, Aluminum, 10" x 7", Landscape, Slow Down Pedestrian Traffic (OS-CS-A-710-L-19232)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Welding In Progress Sign With Symbol, Landscape (OS-NS-A-1824-L-19027)
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Aluminum, Sidewalk Closed, Landscape (OS-WS-A-1824-L-12399)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Lock Out Tag Out Remove Key Sign With Symbol, Landscape (OS-NS-D-1014-L-14029)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Contaminated Waste Sign, Portrait (OS-NS-D-1014-V-10811)
- BRADY Sign, Restroom, 7X7", Bk/Wht, Sym, Surf, Thickness: 0.010", 88530 (88530)
- Signmission Signs