Shop All Floor Signs
Signmission
Safety First Social Distancing Non-Slip Floor Graphic, 12PK, 11 in L, 11 in H, FD-C-11-12PK-99996
Mfr # FD-C-11-12PK-99996
Zoro # G509624766
product price: $69.39
/pk 12, $5.78/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 11 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # FD-C-11-12PK-99996
- Zoro # G509624766
- UPC # 807330546808
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 0.01 in |
Height | 11 in |
Length | 11 in |
Size | 11"s |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 0.1 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Mirror Polarized ; Anti-Scratch (TSM21-G15-7)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUX7)
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- NATIONAL MARKER CO NMC OSHA Sign, Danger Flammable Materials, 10in X 14in, White/Red/Black (D39RB)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99832 (FD-2-R-16-6PK-99832)
- SIGNMISSION Gloves Required 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99930 (FD-2-C-16-99930)
- SIGNMISSION Confined Space Keep Out 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99856 (FD-2-R-16-99856)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99832 (FD-R-16-99832)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-R-16-6PK-99832 (FD-R-16-6PK-99832)
- SIGNMISSION Check Mirror For Traffic 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-C-16-12PK-99963 (FD-C-16-12PK-99963)
- NMC Footprints, Left/ Right, Heavy Duty Ps, LN116 (LN116)
- Signmission Floor Signs