Shop All Parking Signs
Signmission
Reserved Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Reserved Parking Signs - Re Pk
Mfr # A-1218 Reserved Parking Signs - Re Pk
Zoro # G209594253
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218 Reserved Parking Signs - Re Pk
- Zoro # G209594253
- UPC # 670541443439
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MIC3510SB)
- PAULSON Faceshield, Hi Temp, Med Green, Poly, 20" (IM20-L6FM)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65407 (65407)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (198249-M)
- SIGNMISSION Reserved Parking Maximum Penalty $250 W Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23065 (A-1218-23065)
- SIGNMISSION No Parking Sign No Semi Truck Parking W/ Alum Rust Proof Parking Sign, 18" x 24", A-1824-23664 (A-1824-23664)
- SIGNMISSION No Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 No Parking Signs - No Parking (A-1218 No Parking Signs - No Parking)
- SIGNMISSION Police Parking Only With Symbol, Heavy-Gauge Aluminum, 12" x 18", A-1218-24867 (A-1218-24867)
- SIGNMISSION No Truck Sign No Truck Parking, Red & White Aluminum Architectural Sign, 18" x 18", RW-1818-23560 (A-DES-RW-1818-23560)
- SIGNMISSION No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side (A-1218 No Parking Signs - On Grass Side)
- SIGNMISSION Reserved Parking-for Senior Adults Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23148 (A-1824-23148)
- Signmission Parking Signs