Shop All Parking Signs
Signmission
Reserved Parking for Pastoral Staff Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23084
Mfr # A-1218-23084
Zoro # G109594018
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218-23084
- Zoro # G109594018
- UPC # 785590120610
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THINK SAFE First Voice AED Window Door Sticker inAED Equippedin, Weatherproof, 10/Pack (V10183-10)
- MCR SAFETY Gloves, L, PK12 (3613HL)
- MILLER ELECTRIC Welding Jacket, L, 30", Black/Navy (247116)
- MOLDEX Cartridge, Snap On/Off, OV, AG, CL, HC, SD, CD, HF, Yellow, 10 PK, NIOSH (8300)
- SIGNMISSION Company Vehicles Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25274 (A-1218-25274)
- SIGNMISSION Customer Parking Only No Overnight Park Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24206 (A-1218-24206)
- SIGNMISSION No Parking Bus Loading Zone No Entacionamiento Bus De Carga Zona Parking, A-1824-23756 (A-1824-23756)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23419 (A-1218-23419)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 24" x 18", BS-1824-9916 (A-DES-BS-1824-9916)
- SIGNMISSION This Is Not A Parking Space Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22813 (A-1218-22813)
- SIGNMISSION No Parking Private Drive 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Private Drive (A-1218 No Parking Signs - Private Drive)
- Signmission Signs