Shop All Banners
Signmission
Registration Banner Concession Stand Food Truck Single Sided
Mfr # B-120-30144
Zoro # G309659869
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in x 120 in
- UV Resistant Yes
- Thickness 0.1 in
- Sign Mounting Style Mounting Holes
- Height 120 in
Product Information
- Brand Signmission
- MFR # B-120-30144
- Zoro # G309659869
- UPC # 196617389550
- Country of Origin United States
- Category Banners
Dimensions
Size | 48 in x 120 in |
Height | 120 in |
Length | 48 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING OF SPADES Rake Landscape 3 Inch x 24 Inch x 60 Inch (24 DURA RAKE BOXED)
- BON TOOL Bon 50-244 Wood Repl Handles For Barrows Pro Grade (Pr) (50-244)
- TUFF GUARD Water Hose, Rubber/Plastic, 5/8 in., 50 ft. (001-0101-0600)
- CHAR-BROIL 3 in. Stainless Steel Smoker Thermometer (258674)
- SIGNMISSION HAND CAR WASH BANNER SIGN detail wax car wash clean auto service (B-120 Hand Car Wash)
- SIGNMISSION DISCOUNT CIGARETTES BANNER SIGN cheap tobacco smoking cigars smoke brand (B-72 Discount Cigarettes)
- SIGNMISSION WE FIX IPHONES BANNER SIGN cell smart phones unlock cellphones mobile repairs (B-We Fix iPhones)
- SIGNMISSION CASH LOANS BANNER SIGN payday advance title pawn shop for gold (B-120 Cash Loans)
- SIGNMISSION ASE Certified Technicians Banner Concession Stand Food Truck Single Sided (B-72-30008)
- SIGNMISSION Sale 20% Off Banner Concession Stand Food Truck Single Sided (B-120-30149)
- SIGNMISSION ROOT BEER FLOATS BANNER SIGN rootbeer float mug ice cream soda sundae cone (B-72 Root Beer Floats)
- Signmission Flags, Banners & Accessories