Shop All Security & Access Signs
Signmission
Registered Guests Violators Will Prosecuted, Black & Gold Aluminum Sign, 18" H, BG-1824-23225
Mfr # A-DES-BG-1824-23225
Zoro # G309776566
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23225
- Zoro # G309776566
- UPC # 785590000257
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 24" |
Height | 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Red Striped, L, PR (1AD97)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 6 in H x 4 in W BK 250/RL (B33-25-8591-BK)
- MOON AMERICAN Rocker Lug Cap, FNH, 4-1/2 to 12In (662-4521)
- GRID WALLET Aluminum Wallet with Money Clip, Black (ALUBLK-CLIP)
- SIGNMISSION OSHA Warning Sign, 5" Height, Elevator Mechanical Room Authorized, Portrait, 10PK (OS-WS-D-35-V-13148-10PK)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Security Cameras In Use (WS-Security Cameras In Use)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Authorized Personnel Only (WS-Authorized Personnel Only)
- SIGNMISSION Sign, 5" H, 7" W, Restricted Area Authorized Personnel Sign With Symbol, Landscape, NS-D-57-L-18077 (OS-NS-D-57-L-18077)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Video Surv - Restr Area (A-1218 Video Surv - Restr Area)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Attic Access Point Sign, Portrait (OS-NS-P-710-V-10236)
- NMC Caution Do Not Touch Sign, C479RB (C479RB)
- Signmission Security & Access Signs