Shop All Banners
Signmission
Ramen Banner Concession Stand Food Truck Single Sided
Mfr # B-30141
Zoro # G309663026
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in x 48 in
- Height 48 in
- Length 18 in
- Double-Sided No
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # B-30141
- Zoro # G309663026
- UPC # 196617392741
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Height | 48 in |
Length | 18 in |
Details
Double-Sided | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Ignition Key For Kubota 37410-55150 (1900-0916)
- JACKS IMPORTS Apple Flavored Dee Ring Bit 5-1/4" (11001-5-1/4)
- HUNTER'S SPECIAL Dog Food Mini Chunks 18P/7Fat (070155-10183)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 23" x 20" x 4" (62-025-HGREY-EC)
- SIGNMISSION LAUNDROMAT BANNER SIGN wash fold coin laundry dry cleaning 24 hour open (B-96 Laundromat)
- SIGNMISSION ROOT BEER FLOATS BANNER SIGN rootbeer float mug ice cream soda sundae cone (B-72 Root Beer Floats)
- SIGNMISSION Black Eyed Peas Banner Concession Stand Food Truck Single Sided (B-96 Black Eyed Peas19)
- SIGNMISSION WAREHOUSE SPACE FOR LEASE BANNER SIGN build to suit a/c loading dock (B-72 Warehouse Space For Leas)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian homemade (B-120 Gelato)
- SIGNMISSION Chocolate Dipped Key Lime Pie Banner Concession Stand Food Truck Single Sided (B-60 Chocolate Dipped Key Lime Pie19)
- SIGNMISSION CLEARANCE SALE BANNER SIGN retail signs huge 50% slashed discount bargain (B-Clearance Sale)
- Signmission Banners