Shop All Coronavirus & Social Distancing Signs
Signmission
Public Safety Sign-Nursing Home Residents Guests & Staff Social Distancing, 12" H, A-1218-25384
Mfr # A-1218-25384
Zoro # G809736763
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218-25384
- Zoro # G809736763
- UPC # 807330629471
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 18" |
Height | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant (SL116VS)
- STALWART Stalwart 75-ST6014 24 x 15 in. Eco Friendly Utility Boot Tray Mat; Black (75-ST6014)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 3 Yellow 10PK (5150P-3)
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK12 (411KAS12BLK)
- SIGNMISSION Public Safety Sign-Concert Attendees Practice Social Distancing, Heavy-Gauge, 12" H, A-1218-25377 (A-1218-25377)
- SIGNMISSION OSHA Safety Sign, Social Distancing, 10in X 7in Decal, 10" W, 7" H, Social Distancing (OS-NS-D-710-25596)
- SIGNMISSION Public Safety Sign-Nail Salon Customers Practice Social Distancing, 12" H, A-1218-25363 (A-1218-25363)
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- SIGNMISSION PSA, Essential Services Open For Business, 10in X 7in Peel And Stick Wall Graphic, NS-RD-710-25537 (OS-NS-RD-710-25537)
- SIGNMISSION Public Safety Sign-Boat Ramp Users Practice Social Distancing, Heavy-Gauge, 12" H, A-1218-25372 (A-1218-25372)
- BRADY For The Safety Of Our Customers Sign, 170174 (170174)
- Signmission Coronavirus & Social Distancing Signs