Shop All Coronavirus & Social Distancing Signs
Signmission
Public Safety Sign-Nail Salon Customers Practice Social Distancing, 12" H, A-1218-25363
Mfr # A-1218-25363
Zoro # G309736782
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1218-25363
- Zoro # G309736782
- UPC # 807330629266
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 18" |
Height | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chem Res Gloves, XL, PR (CS720XL-10)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Gray (463948)
- AMBITEX Ambitex EconoFit, Vinyl Disposable Gloves, Polyethylene, M, 2000 PK, Clear (EFMD2000)
- TRU-SPEC Mens Tactical Pants, Size 38", Black (1062)
- SIGNMISSION OSHA Safety Sign, Social Distancing, 10in X 7in Decal, 10" W, 7" H, Social Distancing (OS-NS-D-710-25596)
- SIGNMISSION Public Safety Sign-Concert Attendees Practice Social Distancing, Heavy-Gauge, 12" H, A-1218-25377 (A-1218-25377)
- SIGNMISSION Public Safety Sign-Boat Ramp Users Practice Social Distancing, Heavy-Gauge, 12" H, A-1218-25372 (A-1218-25372)
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- SIGNMISSION PSA, Essential Services Open For Business, 10in X 7in Peel And Stick Wall Graphic, NS-RD-710-25537 (OS-NS-RD-710-25537)
- ACCUFORM SLIP-GARD SOCIAL DISTANCE FLOOR SIGNS, 17 X 17, inONE WAY AISLEin, BLUE, 25PK (MFS466ESP)
- ACCUFORM SLIP-GARD SOCIAL DISTANCE FLOOR SIGNS, 12 X 12, inONE WAY AISLEin, BLUE, 25PK (MFS464ESP)
- Signmission Signs