Shop All Parking Signs
Signmission
Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23419
Mfr # A-DES-BG-1818-23419
Zoro # G509590368
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23419
- Zoro # G509590368
- UPC # 785590047214
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F82)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y4436-200)
- KISHIGO Medium Class 2 Breakaway High Visibility Vest, Lime (1174-M)
- TOUGH DUCK Ultimate Duck Parka BRN, XLT (WJ343)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, BW-1818-24212 (A-DES-BW-1818-24212)
- SIGNMISSION STORAGE RV & BOAT PARKING BANNER SIGN short long term secure indoor, B-Storage Rv & Boat Parkin (B-Storage Rv & Boat Parkin)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, G-1818-24212 (A-DES-G-1818-24212)
- SIGNMISSION Please Do Not Block Driveway Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23297 (A-1824-23297)
- SIGNMISSION Official Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Official Parking Only (A-1218 Misc - Official Parking Only)
- SIGNMISSION Employee Parking With Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24399 (A-1218-24399)
- Signmission Signs