Shop All Parking Signs
Signmission
Parking Lot Exit Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" L, 24" H, G-1824-23421
Mfr # A-DES-G-1824-23421
Zoro # G209596257
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-23421
- Zoro # G209596257
- UPC # 196617242978
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 MRXV Series (16679)
- CONDOR Hi-Vis Cold Protection Gloves, Nylon/WarmTex Lining, S (2RA31)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 3XL (304G-203X)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK3 (74/40 KAX3 RED)
- SIGNMISSION No Parking Customer Parking Only No Ove Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23754 (A-1218-23754)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24146 (A-1218-24146)
- SIGNMISSION Reserved Parking for Assistant Manager Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23133 (A-1218-23133)
- SIGNMISSION Dont Even Think About Parking Here 12inx18in Heavy Gauges, A-1218 Driveway - Dont Even Think (A-1218 Driveway - Dont Even Think)
- SIGNMISSION Loading Zone Unauthorized Vehicles Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-25116 (A-1218-25116)
- SIGNMISSION Reserved Parking Visitor Parking Arrow Pointing Left Heavy-Gauge Alum Sign, 24" x 18", TG-1824-23024 (A-DES-TG-1824-23024)
- SIGNMISSION No Parking Loading Zone With Double Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25022 (A-1218-25022)
- Signmission Signs