Shop All Personal Protective Equipment Signs
Signmission
OSHA, You Must Wear Hair Beard Net Until You, 24in X 18in Plastic, 24" W, 18" H, Landscap
Mfr # OS-NS-P-1824-L-19100
Zoro # G609401878
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend You Must Wear A Hair Beard Net Until You Sign
- Height 18"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-NS-P-1824-L-19100
- Zoro # G609401878
- UPC # 709750574082
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 24" |
Height | 18" |
Details
Item | OSHA Notice |
Legend | You Must Wear A Hair Beard Net Until You Sign |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in Height, 3 7/8 in Width (60325)
- MASTER LOCK Lockout Padlock, KD, Black, 1-13/16"H (S33BLK)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 120)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- SIGNMISSION OSHA, You Must Wear Hair Beard Net Until You, 14in X 10in Plastic, 14" W, 10" H, Landscap (OS-NS-P-1014-L-19100)
- SIGNMISSION OSHA Danger, Hard Hats Safety Glasses Shoes Required, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-DS-D-35-L-1295)
- SIGNMISSION OSHA Sign, Must Wear Face Shield & Glasses When, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-NS-P-710-L-14294)
- SIGNMISSION OSHA, Hearing Eye Protection Required Operating, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-1661)
- SIGNMISSION OSHA Sign, Hearing & Eye PPE Is Required Beyond This Point, 10in X 7in Alum, 10" W, 7" H, Landscape (OS-NS-A-710-L-13351)
- SIGNMISSION OSHA Sign, Eye And Ear Protection Required, 5in X 3.5in, 10PK, 3.5" W, 5" H, Portrait, PK10 (OS-NS-D-35-V-12300-10PK)
- SIGNMISSION OSHA Danger, Anhydrous Ammonia Wear PPE Bilingual, 7in X 5in Decal, 5" W, 7" H, Bilingual Spanish (OS-DS-D-57-VS-1029)
- Signmission Signs