Shop All Personal Protective Equipment Signs
Signmission
OSHA, Wear Goggles & Rubber Gloves When Handling Chemicals, 14in X 10in Rigid Plastic, 1014-L-19477
Mfr # OS-DS-P-1014-L-19477
Zoro # G009461441
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wear Goggles and Rubber Gloves When Handling Chemicals
- Height 10"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-P-1014-L-19477
- Zoro # G009461441
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA Danger |
Legend | Wear Goggles and Rubber Gloves When Handling Chemicals |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (19225)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, M Size, Blue (6667)
- MCR SAFETY Safety Vest, Orange, Polyester Mesh (V201)
- VF IMAGEWEAR Ls Fr Interlock Henley Khaki 6.25 Oz (SEL2KH RG XL)
- SIGNMISSION OSHA Sign, Hard Hats Glasses Steel Toe Boots, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-SF-A-1824-L-10655)
- SIGNMISSION OSHA Danger Sign, Wear Gloves While Handling, 18in X 12in Decal, 12" W, 18" H, Portrait (OS-DS-D-1218-V-1611)
- SIGNMISSION OSHA Notice Sign, Lab Coats Required, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-NS-P-1218-L-13911)
- SIGNMISSION ANSI Warning Sign, Welding Arc Wear Proper Eye Protection, 5in X 3.5in, 3.5" H, 5" W, Landscape (OS-WS-D-35-L-19968)
- SIGNMISSION OSHA Sign, Safety Harnesses Required Beyond This Point, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-18213)
- SIGNMISSION OSHA Sign, Fasten Seat Belt When Using Forklift, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-SF-D-710-L-10799)
- NMC Wear Goggles When Chipping And Gr, 10 in Height, 14 in Width, Rigid Plastic (D468RB)
- Signmission Personal Protective Equipment Signs