Shop All Machine Signs
Signmission
OSHA WARNING Sign, Lockout Machine Any Time Guards, 24in X 18in Aluminum, 24" W, 18" H, Landscape
Mfr # OS-WS-A-1824-L-12236
Zoro # G009774251
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Lockout Machine Any Time Guards With Symbol Made in the USA
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-WS-A-1824-L-12236
- Zoro # G009774251
- UPC # 713339457284
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 24" |
Height | 18" |
Details
Item | OSHA WARNING |
Legend | Lockout Machine Any Time Guards With Symbol Made in the USA |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 2200 Series N95 Particulate Respirators, Medium/Large, 20 Per Box (2200N95)
- ERGODYNE Chill-Its 8935CT Hi-Vis PVA Ranger Sun Hat, Polyester/PVA, 2X-Large/3X-Large, Lime (12600)
- MCR SAFETY Disposable Sleeves, 6 mil, Vinyl, 18 in L, One Size, Blue, 24 Pack, 12 Pairs Per Package (S063E4)
- GASTEC CARBON DIOXIDE DETECTOR TUBES GAS ANALYSIS Parts, 10PK (2L 90421)
- SIGNMISSION OSHA Sign, Crossing Or Standing On Conveyors Bilingual, 24in X 18in Alum, 18" W, 24" H, Spanish (OS-DS-A-1824-VS-1111)
- SIGNMISSION Danger-Equipment Starts Automatically Bilingual-10x14 OSHA, DS-Equipment Starts Automat Bilingual (DS-Equipment Starts Automat Bilingual)
- SIGNMISSION OSHA Decal, Equipment Starts Automatically Bilingual, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19347)
- SIGNMISSION OSHA Sign, Portrait Automatic Equipment Start, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Portrait, PK10 (OS-DS-D-35-V-1846-10PK)
- SIGNMISSION OSHA Sign, Lockout Machinery Prior Servicing Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish (OS-DS-A-710-VS-1429)
- SIGNMISSION Danger Sign-Machine Starts Automatically-10in x 14in OSHA, 14" H, DS-Machine Starts Automatically (DS-Machine Starts Automatically)
- NMC Caution Do Not Operate Without Guards In Position Bilingual Label, Pk5 (ESC625AP)
- Signmission Machine Signs