Shop All Personal Protective Equipment Signs
Signmission
OSHA Sign, When Grinding Use Face Shield W/ Symbol, 14in X 10in Decal, 14" W, 10" H, Landscape
Mfr # OS-SF-D-1014-L-11018
Zoro # G209489313
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend When Grinding Use Face Shield With Symbol
- Height 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-SF-D-1014-L-11018
- Zoro # G209489313
- UPC # 709750789394
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA SAFETY FIRST |
Legend | When Grinding Use Face Shield With Symbol |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JWM U.S. Navy Logo Baseball Cap Navy Blue One Size Fits All (07015)
- PIP String Knit Glove, PR (33-125/XXL)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800XXL)
- KEEN Size 10-1/2 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- SIGNMISSION OSHA UV Blocking Eye Protection W/ Symbol 24in X 18in Rigid Plastic, 18" W, 24" H, Portrait (OS-SF-P-1824-V-11389)
- SIGNMISSION OSHA Danger, Steel Toe Shoes Required Area Bilingual, 7in X 5in Decal, 5" W, 7" H, Bilingual Spanish (OS-DS-D-57-VS-1580)
- SIGNMISSION OSHA Sign, Fasten Belt Using Forklift Bilingual, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-SF-D-1824-L-10795)
- SIGNMISSION OSHA Sign, Kindly Remove Your Shoes Upon Entering, 24in X 18in Aluminum, 18" W, 24" H, Portrait (OS-NS-A-1824-V-13900)
- SIGNMISSION OSHA WARNING Sign, Personal Protective Equipment Gloves, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12756)
- SIGNMISSION OSHA Notice Sign, Safety Glasses And Safety Shoes Required, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-18162)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466U46 (466U46)
- Signmission Signs