Shop All Personal Protective Equipment Signs
Signmission
OSHA Sign, Wear Goggles Shield Gloves Acid Bilingual, 18in X 12in Decal, 18" W, 12" H, Landscape
Mfr # OS-WS-D-1218-L-12921
Zoro # G009661964
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wear Goggles Shield Gloves Acid Bilingual
- Height 12"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-WS-D-1218-L-12921
- Zoro # G009661964
- UPC # 709750483223
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | OSHA WARNING |
Legend | Wear Goggles Shield Gloves Acid Bilingual |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Yellow (2900Y-M)
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 6 EYE AT, WOMENS PR (A360-11W)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, M (61629)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- SIGNMISSION OSHA Sign, Wear Goggles Shield Gloves Acid Bilingual, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-WS-D-1824-L-12921)
- SIGNMISSION OSHA Sign, Wear Goggles Shield Gloves Acid Bilingual, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-WS-D-1014-L-12921)
- SIGNMISSION OSHA Sign, Eye & Ear Protection Must Worn In This Area, 18in X 12in Alum, 12" H, 18" W, Landscape (OS-CS-A-1218-L-19157)
- SIGNMISSION OSHA Sign, Must Wear Face Shield & Glasses When, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-NS-P-710-L-14294)
- SIGNMISSION OSHA Sign, Glasses And Vests Must, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape, OS-SF-D-35-L-10900 (OS-SF-D-35-L-10900)
- SIGNMISSION OSHA Sign, Eye & Ear Protection Required Bilingual, 10in X 7in, 7" W, 10" H, Spanish, D-710-VS-1218 (OS-DS-D-710-VS-1218)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1498-RA_14X10 (U5-1498-RA_14X10)
- Signmission Signs