Shop All Safety Culture Signs
Signmission
OSHA Sign, Wash Hands Before Eating Smoking Drinking, 14in X 10in Alum, 10" W, 14" L, Landscape
Mfr # OS-WS-A-1014-L-12887
Zoro # G309777945
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Wash Hands Before Eating Smoking Drinking Made in the USA
- Width 10"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-WS-A-1014-L-12887
- Zoro # G309777945
- UPC # 713339446059
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Length | 14" |
Details
Item | OSHA WARNING |
Legend | Wash Hands Before Eating Smoking Drinking Made in the USA |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-DG_12x18 (T1-1203-DG_12x18)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, L (DX1000)
- SCOTCH 3M P95 Paint Spray and Pesticide Application Particulate Filter 5000/6000-Series White 10 pk (5P71P10-C)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-13874)
- SIGNMISSION OSHA Danger Sign, Construction Area Authorized, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-DS-A-1218-V-1095)
- SIGNMISSION OSHA WARNING Sign, Face Ladder And Climb Slowly Do, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-WS-D-35-V-13177)
- SIGNMISSION OSHA WARNING Sign, Horn Or Light Indicates Refrigerant Or, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12185)
- SIGNMISSION Caution-Halon Fire System Inside Building-10in x 14in OSHA Safety, CS-Halon Fire Extinguishing (CS-Halon Fire Extinguishing)
- SIGNMISSION OSHA Notice Sign, Hand Washing Only With Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-NS-D-1014-V-13216)
- SIGNMISSION OSHA, Food & Beverages In Lunchroom Cafeteria, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-MISC-P-710-L-19497)
- Signmission Safety Culture Signs