Shop All Safety Culture Signs
Signmission
OSHA Sign, Pinch Point Bilingual, 10in X 7in Decal, 7" W, 10" L, Spanish, OS-DS-D-710-VS-1528
Mfr # OS-DS-D-710-VS-1528
Zoro # G309512812
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Pinch Point Bilingual
- Width 7"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-D-710-VS-1528
- Zoro # G309512812
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 7" |
Length | 10" |
Details
Item | OSHA Danger |
Legend | Pinch Point Bilingual |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469C79 (469C79)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3634)
- PRESCO Whiskers, PK1000 (W6*Y-200)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish, OS-DS-D-35-VS-1528 (OS-DS-D-35-VS-1528)
- SIGNMISSION OSHA, Crush Hazard Stand Clear Of Door Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Spanish (OS-DS-P-1218-VS-1820)
- SIGNMISSION OSHA Warning Decal, Keep Hands Out Of Machinery, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-WS-D-35-L-19680)
- SIGNMISSION OSHA Notice Sign, Keep This Door Closed, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-19545)
- SIGNMISSION OSHA Danger Sign, Construction Area Authorized, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-DS-A-1218-V-1095)
- SIGNMISSION OSHA Notice Sign, Employees Must Wash Hands Before, 24in X 18in Aluminum, OS-NS-A-1824-V-11970 (OS-NS-A-1824-V-11970)
- SIGNMISSION OSHA Sign, Keep This Lab Clean With Symbol, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-13876)
- Signmission Signs