Shop All Fire Signs
Signmission
OSHA Sign, Flammable Material Keep Fire Away, 7in X 5in, 5" W, 7" L, Landscape, OS-DS-D-57-L-2013
Mfr # OS-DS-D-57-L-2013
Zoro # G309510788
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable Material Keep Fire Away
- Width 5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-D-57-L-2013
- Zoro # G309510788
- UPC # 732940681857
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 5" |
Length | 7" |
Details
Item | OSHA Danger |
Legend | Flammable Material Keep Fire Away |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Features | EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business! |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Nova 3 Breathing Air Tube, Vinyl Chloride (NV20-21B)
- DISASTER MANAGEMENT SYSTEMS Surge Response Go-Kit (DMS 05799)
- MOLDEX Particulate Respirator, N95, M/L, PK10 (4800)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant 2X (45821)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Panel Located Inside, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-NS-A-1824-L-12533)
- SIGNMISSION OSHA Danger, Caution Automatic Fire Extinguisher, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-DS-D-57-V-2359)
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-12560)
- SIGNMISSION OSHA, Keep Closed Fire Door Do Not Block, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-MISC-D-35-L-19500-10PK)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Sprinkler Room, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-12546)
- SIGNMISSION ANSI Sign, Fire Extinguisher, Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-Misc-P-1014-L-19737)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469V36)
- Signmission Signs