Shop All Personal Protective Equipment Signs
Signmission
OSHA Sign, Eye & Ear Protection Must Worn In This Area, 18in X 12in Alum, 12" H, 18" W, Landscape
Mfr # OS-CS-A-1218-L-19157
Zoro # G309419777
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Eye and Ear Protection Must Be Worn In This Area
- Height 12"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-CS-A-1218-L-19157
- Zoro # G309419777
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | OSHA Caution |
Legend | Eye and Ear Protection Must Be Worn In This Area |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD SMS Coverall, L, White, PK25, L, 25 PK, White, SMS, Zipper (2223)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Navy, 4XL, REG (105702-I264XLREG)
- NO-SPILL Diesel Can No Spill 5Gal (1457)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- SIGNMISSION OSHA Notice Sign, Personal Protective Equipment PPE, 24in X 18in Aluminum, 18" W, 24" H, Portrait (OS-NS-A-1824-V-17192)
- SIGNMISSION OSHA Sign, Cryogenic Gloves & Face Shield, 7in X 5in, 7" W, 5" H, Landscape, OS-NS-D-57-L-10853 (OS-NS-D-57-L-10853)
- SIGNMISSION OSHA Sign, Fasten Seat Belt When Using Forklift, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-SF-D-710-L-10799)
- SIGNMISSION OSHA Sign, Lab Coats Glasses And With Symbol, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-NS-P-710-L-13913)
- SIGNMISSION OSHA Danger, Acid Rubber Gloves Chemical Bilingual, 10in X 7in Alum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1304)
- SIGNMISSION OSHA, Construction Area Authorized Personnel Hard Hats Required, 10in X 7in, 10" W, 7" H, Landscape (OS-MISC-D-710-L-19481)
- SIGNMISSION OSHA Sign, Must Wear Face Shield & Safety Glasses When, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-NS-D-57-L-14294)
- Signmission Personal Protective Equipment Signs