Shop All Confined Space Signs
Signmission
OSHA Sign, Do Not Enter Confined Space Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10
Mfr # OS-DS-D-35-VS-1146-10PK
Zoro # G509454387
product price: $26.99
/pk 10, $2.70/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Do Not Enter Confined Space Bilingual
- Height 5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-DS-D-35-VS-1146-10PK
- Zoro # G509454387
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 5" |
Height | 5" |
Details
Item | OSHA Danger |
Legend | Do Not Enter Confined Space Bilingual |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (A3-Y)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402040)
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- 3M Safety Goggles, GoggleGear 500 Series, Scotchgard Anti-Fog, Clear Lens (GG501SGAF)
- SIGNMISSION OSHA, Confined Space Do Not Enter Bilingual, 5in X 3.5in, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-DS-D-35-L-19284-10PK)
- SIGNMISSION OSHA Danger Sign, Non-Permit Confined Space, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-1498)
- SIGNMISSION OSHA Danger, Confined Space Follow Procedure Bilingual, 18in X 12in Aluminum, OS-DS-A-1218-VS-1088 (OS-DS-A-1218-VS-1088)
- SIGNMISSION OSHA Danger Decal, Confined Space Do Not Enter Bilingual, 24in X 18in Decal, 18" H, 24" W, Landscape (OS-DS-D-1824-L-19284)
- SIGNMISSION OSHA Danger Sign, Confined Space Entry Can Be Fatal, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-19290)
- SIGNMISSION OSHA, Non-Permit Confined Space Keep Out Unless Authorized, 14in X 10in Rigid Plastic, 1014-L-19211 (OS-CS-P-1014-L-19211)
- BRADY Confined Space Entry Permit, 11 in Height, 8 1/2 in Width (65937)
- Signmission Confined Space Signs