Shop All Vehicle Signs
Signmission
OSHA Sign, 3.5" Width, Decal, 3.5" W, 5" L, Landscape, Chock Wheels Of Truck Or Trailer Bilingual
Mfr # OS-WS-D-35-L-12522
Zoro # G109700471
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Chock Wheels Of Truck Or Trailer Bilingual Made in the USA
- Width 3.5"
- Height 3.5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
Product Information
- Brand Signmission
- MFR # OS-WS-D-35-L-12522
- Zoro # G109700471
- UPC # 709750501507
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 3.5" |
Height | 3.5" |
Length | 5" |
Details
Item | OSHA WARNING |
Legend | Chock Wheels Of Truck Or Trailer Bilingual Made in the USA |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Blue (99-1-6200B-L)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1001)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- ALLEGRO INDUSTRIES Smoke Tube, Includes (6) Tubes, (6) Tube Caps, Glass Material, Break-off Tip, Pack of 6 (2050-01)
- SIGNMISSION OSHA Notice, 12" Width, Decal, 12" W, 18" L, Landscape, Vehicle Entry By Permit Only Sign (OS-NS-D-1218-L-18864)
- SIGNMISSION OSHA WARNING, 3.5" Width, Decal, 3.5" W, 5" L, Portrait, Chock Wheels Of Truck With | Â Made in USA (OS-WS-D-35-V-13029)
- SIGNMISSION OSHA Notice, 10" Width, Aluminum, 10" W, 14" L, Landscape, Vehicle Entry By Permit Only Sign (OS-NS-A-1014-L-18864)
- SIGNMISSION OSHA, 10" Width, Decal, 10" W, 14" L, Portrait, Drivers Must Remain With Their Vehicle Sign (OS-NS-D-1014-V-15517)
- SIGNMISSION OSHA, 18" Width, Decal, 18" W, 24" L, Portrait, Drivers Must Remain With Their Vehicle Sign (OS-NS-D-1824-V-15517)
- SIGNMISSION OSHA Danger, 18" Width, Alum, 18" W, 24" L, Bilingual Spanish, Chock Wheels Before Loading Bilingual (OS-DS-A-1824-VS-1068)
- NMC Danger Go Slow Sound Signal Sign, D543PB (D543PB)
- Signmission Signs