Shop All Confined Space Signs
Signmission
OSHA Only Authorized Personnel Allowed In Confined Space Area 14in X 10inPlastic, 1014-L-19214
Mfr # OS-CS-P-1014-L-19214
Zoro # G409415839
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Only Authorized Personnel Allowed In Confined Space Area
- Height 10"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-CS-P-1014-L-19214
- Zoro # G409415839
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA Caution |
Legend | Only Authorized Personnel Allowed In Confined Space Area |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 15 1/8in, 3W (EDGNY 1 R EL)
- NEESE Outerwear Economy Rain Suit-Yel-2X (10160-55-1-YEL-2X)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ076ABD1-XL)
- SAFE KEEPER 4 Man Temporary Horizontal Rope Anchorage Line (PN3001A-SK)
- SIGNMISSION OSHA, Permit Required Confined Space Bilingual, 5in X 3.5in Decal, 10PK, OS-DS-D-35-VS-1518-10PK (OS-DS-D-35-VS-1518-10PK)
- SIGNMISSION OSHA Decal, Confined Space Permit Required Do Not Enter, 7in X 5in Decal, 5" H, 7" W, Landscape (OS-DS-D-57-L-19305)
- SIGNMISSION Danger-Confined Space Entry By Permit Only-10in x 14in OSHA, DS-Confined Space Entry By Permit Only (DS-Confined Space Entry By Permit Only)
- SIGNMISSION OSHA Sign, Do Not Enter Confined Space Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1146-10PK)
- SIGNMISSION OSHA, Confined Space Keep Out Unless Authorized, 10in X 7in Plastic, 10" W, 7" H, Landscap (OS-DS-P-710-L-19298)
- SIGNMISSION OSHA, Non-Permit Confined Space Keep Out Unless Authorized, 5in X 3.5in, 3.5" H, 5" W, Landscape (OS-CS-D-35-L-19211)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, Legend: Confined Space Authorized Personnel Only (MCSP140VP)
- Signmission Signs