Shop All Traffic Signs
Signmission
OSHA Notice Sign, Pedestrians Use Door With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Landscape
Mfr # OS-NS-A-1218-L-17169
Zoro # G309295210
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Pedestrians Use Door Sign With Symbol
- Width 12"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-NS-A-1218-L-17169
- Zoro # G309295210
- UPC # 755874705666
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12" |
Length | 18" |
Details
Item | OSHA Notice |
Legend | Pedestrians Use Door Sign With Symbol |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Features | EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business! |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear "Commercial Linear" Rubber Stair Treads - 10" x 36" (6 Pack) (10-104-021-6pk)
- BRADY Label Cartridge, White, Polyester, 3/4 In W (M71-10-423)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 46", Inseam 32", Green, Zipper (606-GR-46X32)
- MCR SAFETY Safety Goggles, Clear Anti-Scratch Lens, 24 Series (2400)
- SIGNMISSION Speed Limit 15 Mph Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22879 (A-1824-22879)
- SIGNMISSION Driveway Sign Truck Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24122 (A-1218-24122)
- SIGNMISSION Slow Children Crossing, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24735 (A-1218-24735)
- SIGNMISSION Driveway All Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24129 (A-1824-24129)
- SIGNMISSION No Thru Traffic-No Trucks Except Delivery Heavy-Gauge Aluminum Sign, 18" L, 12" H, A-1218-23565 (A-1218-23565)
- SIGNMISSION Traffic Entrance Sign Entrance Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24409 (A-1218-24409)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, PPR-011-12HA (PPR-011-12HA)
- Signmission Traffic Signs