Shop All Personal Protective Equipment Signs
Signmission
OSHA Notice Sign, Hand And Arm Protection Required, 18in X 12in Aluminum, 18" W, 12" H, Landscape
Mfr # OS-NS-A-1218-L-13204
Zoro # G309299638
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Hand And Arm Protection Required Sign
- Height 12"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-NS-A-1218-L-13204
- Zoro # G309299638
- UPC # 755874687979
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | OSHA Notice |
Legend | Hand And Arm Protection Required Sign |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, Key Alike, Green Body (13093)
- CONDOR VF, Cut-Res Gloves, M, 21AH86, PR (60NM98)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104342)
- TRU-SPEC BDU Trouser, S, Woodland Digital (1370)
- SIGNMISSION OSHA Sign, Buddy System Is Required For Entry, 18in X 12in Rigid Plastic, 12" H, 18" W, Landscape (OS-CS-P-1218-L-19120)
- SIGNMISSION OSHA Notice Sign, Eye And Ear Protection Required, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-NS-D-35-V-12300)
- SIGNMISSION ANSI Caution Sign, Caution Hearing Protection, 24in X 18in Aluminum, 18" H, 24" W, Landscape (OS-CS-A-1824-L-19744)
- SIGNMISSION OSHA Sign, Wear Goggles Shield Gloves Acid Bilingual, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-WS-D-1218-L-12921)
- SIGNMISSION OSHA Sign, Hard Hats Required in Area, 14in X 10in Plastic, 14" W, 10" H, Landscap (OS-CS-P-1014-L-19182)
- SIGNMISSION OSHA Sign, Wear Eye Protection With Symbol, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-16902)
- SIGNMISSION OSHA Danger, Hearing Eye Protection Required Operating, 14in X 10in Alum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-1661)
- Signmission Signs