Shop All Facility Signs
Signmission
OSHA Notice Sign, 5" Height, Empty Acetylene Cylinders Do Not Use Sign, Portrait, 10PK
Mfr # OS-NS-D-35-V-12018-10PK
Zoro # G309354962
product price: $23.35
/pk 10, $2.34/ea
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Empty Acetylene Cylinders Do Not Use Sign
- Height 5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-NS-D-35-V-12018-10PK
- Zoro # G309354962
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 5" |
Length | 3.5" |
Size | 5" x 3.5" |
Details
Item | OSHA Notice |
Legend | Empty Acetylene Cylinders Do Not Use Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (OE 0035BL)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8112N)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Grn (6JZG3)
- ZORO SELECT Replacement Headband, Black, PK12 (2KE72)
- SIGNMISSION 24 in Height, 0.25 in Width, Coroplast, 24" x 18", C-1824 Oversize Load (C-1824 Oversize Load)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Vacuum Pump Room Sign, Landscape (OS-NS-P-1014-L-18858)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, To Open Door Push Button On Sign With Symbol, Landscape (OS-NS-D-710-L-18683)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 12 in Length, Equine - West Virginia (A-1218 Equine - West Virginia)
- SIGNMISSION Penalty $250 1st Offense Subsequent Offenses $250 Min. and or Up to 90 Days Community, BG-1824-23333 (A-DES-BG-1824-23333)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 2nd Power Source Available Generator, Landscape (OS-DS-D-1824-L-1950)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1091-RD_7X5 (U7-1091-RD_7X5)
- Signmission Signs