Shop All Security & Access Signs
Signmission
OSHA Notice Sign, 18" Height, Aluminum, No Loitering No Overnight Parking Sign, Portrait
Mfr # OS-NS-A-1218-V-14695
Zoro # G009304922
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Loitering No Overnight Parking Sign
- Height 12"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-NS-A-1218-V-14695
- Zoro # G009304922
- UPC # 742042040902
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | OSHA Notice |
Legend | No Loitering No Overnight Parking Sign |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Cordex Plus Glove Tan, XL (K53 XLT)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x14" Graphic Size.Overall Size:12.5"x18" (105506)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1420-RA_14X10 (U5-1420-RA_14X10)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, No Loitering No Overnight Parking Sign, Portrait (OS-NS-A-710-V-14695)
- SIGNMISSION OSHA Notice Sign, 5" H, 7" W, No Glass Containers Beyond This Point Thank You Sign, Landscape (OS-NS-D-57-L-14630)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Please Use Other Entrance Sign, Landscape (OS-NS-A-1014-L-17629)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Aluminum, Radio Frequency Controlled Access Area With Symbol, Landscape (OS-WS-A-710-L-12362)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Rigid Plastic, No Access Sign With Symbol, Landscape, L-14341 (OS-NS-P-710-L-14341)
- SIGNMISSION No Trespassing Protected By Video Trespasser Prose Aluminum, 18" H, A-1824-24944 (A-1824-24944)
- SIGNMISSION OSHA Warning Sign, 24" Height, Rigid Plastic, Employees Only Beyond This Point, Portrait (OS-WS-P-1824-V-13641)
- Signmission Signs