Shop All Facility Signs
Signmission
OSHA Notice Sign, 18" H, Aluminum, NOTICE Private Trash Container No Public Dumping Sign, Landscape
Mfr # OS-NS-A-1824-L-16425
Zoro # G109303504
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend NOTICE Private Trash Container No Public Dumping Sign
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-NS-A-1824-L-16425
- Zoro # G109303504
- UPC # 755874551904
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 18" |
Length | 24" |
Size | 24" X 18" |
Details
Item | OSHA Notice |
Legend | NOTICE Private Trash Container No Public Dumping Sign |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, with 1 Snap & 2 Rebar Hooks (8240Y3)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (SZNGNPRMD1M)
- ESS Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Influx Pivot Series (EE7018-07)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-D-710-L-10117)
- SIGNMISSION OSHA Safety First, 5" Height, Decal, 7" x 5", Landscape, Personal Eye Wash (OS-SF-D-57-L-19595)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 3.5" Height, AED Located Inside, Landscape (OS-EM-D-35-L-10288)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Garbage Can Sign With Symbol, Landscape (OS-NS-A-1014-L-12983)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Do Not Wash Herbicide Application Sign, Portrait (OS-NS-A-710-V-11406)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Metal Only Sign With Symbol, 7" X 5", Landscape (OS-NS-D-57-L-18255)
- NMC Symbol Survival Craft Distress Signal Imo Label, IMO204R (IMO204R)
- Signmission Facility Signs