Shop All Chemical, Gas & Hazardous Material Signs
Signmission
OSHA Notice Sign, 10" Height, 14" Width, Compressed Non-Flammable Gas Sign With Symbol, Landscape
Mfr # OS-NS-D-1014-L-10758
Zoro # G109312674
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Compressed Non-Flammable Gas Sign With Symbol
- Height 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # OS-NS-D-1014-L-10758
- Zoro # G109312674
- UPC # 709750031462
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA Notice |
Legend | Compressed Non-Flammable Gas Sign With Symbol |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9018-07)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- HONEYWELL NORTH Emergency Escape Mouth Bit Respirator, For Acid Gases, 7900 Series, Grey (7902)
- TAPE LOGIC Tape Logic® Number Labels, "9", 1" Circle, Dark Blue, 500/Roll (DL6759)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, H2S May Be Present Bilingual Spanish (OS-DS-A-1014-VS-1829)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, High Hazard Area Do Not Use As Sign, Portrait (OS-NS-P-1218-V-13466)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Hazardous Pool Chemicals, Portrait (OS-DS-D-1824-V-1628)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait On Road Diesel, Portrait (OS-DS-D-710-V-1126)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Prop 65 (MISC-Prop 65)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Off-Road Diesel Not For Use In On-Road Vehicles, Landscape (OS-DS-D-35-L-2394)
- NMC Danger Explosive Gas Sign, DGA42RB (DGA42RB)
- Signmission Chemical, Gas & Hazardous Material Signs